Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 00504 Scfh Air
Mfr # RMA-1
Zoro # G507144549
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Width 2 in
- Length 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-1
- Zoro # G507144549
- Country of Origin United States
- Category Flowmeters
Dimensions
Height | 1.1 in |
Width | 2 in |
Length | 4.9 in |
Description
Flowmeter, range .05-.4 SCFH air, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Kits- Kit, shaft seal CVUV @12mm SPK/GJK, SPK Series. (97743150)
- LEGEND VALVE 3" HEAVY DUTY NO HUB COUPLING (303-420)
- SCOPENEXT F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread (NXF3*)
- DAYTON O-Ring, PPL3407G (PPL3407G)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-6-B)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 Gal (WM2-A-C-04)
- DWYER INSTRUMENTS Flowmeter, range .06-0.5 LPM air (VFA-21-SS)
- DWYER INSTRUMENTS Water Meter, H2O Mtr 34 Gal (WM2-A-C-03)
- DWYER INSTRUMENTS Flowmeter, 022 Scfh Air (VFA-2-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10 Cfh5 LMin Air (RMB-50D-SSV)
- FLOMEC Electronic Flowmeter, 1", FNPT, 6.75" L (G2S10NQ9GMA)
- Dwyer Instruments Flowmeters