Shop All Manometers
This Product is Discontinued
Dwyer Instruments
Pocket-size Pitot Tube, 5/16in dia., 12inL (Discontinued)
Mfr # 160-U
Zoro # G9971884
Free Shipping & Returns
This Product is Discontinued
Key Features
- Insertion Length (In.) 12 in
- Tube Dia. (In.) 5/16 in
- Max. Media Temp. (Deg. F) 1,500
- Series 160
- Tube Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 160-U
- Zoro # G9971884
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length (In.) | 12 in |
Tube Dia. (In.) | 5/16 in |
Tube Diameter | 5/16 in |
Process Connection Size | 1/4 in |
Insertion Length | 36.625 in |
Details
Item | Pitot Tube |
Max. Media Temp. (Deg. F) | 1,500 |
Series | 160 |
Tube Material | Stainless Steel |
Process Connection Gender | Male |
Accessory Type | Pitot Tube |
Process Connection Type | NPT |
Pitot Type | Standard |
Standards | ANSI/AMCA 210-99, ANSI/ASHRAE 51-1999, ASME "Fluid Meters" 6th Ed, British Standard 1042 |
Airflow Sensor Type | Pitot Tube |
Description
Pitot Tube, Pitot Type Standard, Insertion Length 36.625 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Series 160, Includes Direct Reading Flow Charts, Dwyer Air Velocity Calculator, Instruction Manual, Standards ANSI/AMCA 210-99, ANSI/ASHRAE 51-1999, ASME In.Fluid Meters In. 6th Ed, British Standard 1042, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.