Shop All Level Switches
Dwyer Instruments
P/N V6Epb-B-S-4-B, Flotect Flow Switch
Mfr # V6EPB-B-S-4-B
Zoro # G0559049
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1 1/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-4-B
- Zoro # G0559049
- Country of Origin United States
- Category Level Switches
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 1 1/4 in |
Connection Size (In.) | 1-1/4 FNPT |
Max. Duct Size (In.) | 1 1/4 in |
Overall Length | 3.6 in |
Overall Height | 4.8 in |
Overall Width | 3.6 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 24 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER SPDT Flow Switch (FS4-3)
- SUPERIOR PUMP SUPERIOR PUMP 92572 Sump Pump, 120 V, 4.9 A, 1-1/2 in Outlet, 55 gpm (92572)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal. (01-28961)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 10' (CFS2-DNBPN-10)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- DWYER INSTRUMENTS Flange Chamber Level Control, Level Cont (102-WT-7810-C-60)
- DWYER INSTRUMENTS Level Switches, Horiz Int Mt M162 (F6-MHS)
- DWYER INSTRUMENTS Flush Capacitance Level Switch, Cap Lvl Sw (CLS2-W11RK1-006)
- DWYER INSTRUMENTS Level Switches, Float Sw (F7-SS2)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5917)
- Dwyer Instruments Level Switches