Shop All Flowmeters
Dwyer Instruments
Plastic Water Meter, Wpt 12 Wtr Mtr 1 Output
Mfr # WPT-A-C-01
Zoro # G307144671
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3 in
- Length 6.5 in
- Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # WPT-A-C-01
- Zoro # G307144671
- Country of Origin China
- Category Flowmeters
Dimensions
Width | 4.3 in |
Length | 6.5 in |
Height | 3.7 in |
Description
Multi-Jet plastic water meter, 1/2" pipe size with 0.1 gal pulse output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Logic Assembly, 59861 (59861)
- DAYTON Pump Repair Kit, For 2ZXL7, 2ZXL8 (21TH44)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- ZORO SELECT Kit, Valve (KIT 1828)
- DWYER INSTRUMENTS Ultrasonic EnergyFlowmeter, Dn20 Bacnet Flwmtr (TUF-150-BN)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50500 CcMin Air (RMA-12)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-SSV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 18 Gph Water (MMA-30)
- KING INSTRUMENT 0-4Scfm Variable Area Flow Meter (75303322C17)
- Dwyer Instruments Flowmeters