Shop All Flowmeters
Dwyer Instruments
Plastic Water Meter, Wpt 12 Wtr Mtr, 1 Output
Mfr # WPT-A-C-01-1
Zoro # G607144623
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3 in
- Length 6.5 in
- Height 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # WPT-A-C-01-1
- Zoro # G607144623
- Country of Origin China
- Category Flowmeters
Dimensions
Width | 4.3 in |
Length | 6.5 in |
Height | 3.7 in |
Description
Multi-Jet plastic water meter, 1/2" pipe size with 1 gal pulse output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- ARO Replacement Ball, Delrine (92757-6)
- DAYTON Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp (4JMW9)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012MD)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 011 Scfh Air (MMF-1-PV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Lpm Air (RMA-21)
- DWYER INSTRUMENTS Flowmeter Range 10-100 Scfh (VFA-8-SSV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 34 Mnpt 88 (LFMD-10-C2)
- DWYER INSTRUMENTS Flowmeter, Range 4-40 Scfh Air (VFB-52-SSV)
- ENDRESS HAUSER Prowirl 72 112In 1230VDc Vortex Flow Meter (72F40-CK3AA4NAB0AW)
- Dwyer Instruments Flowmeters