Shop All Specialty Switches
Dwyer Instruments
Plastic Piston Flow Switch, Noryl Flw Sw 25Gpm No
Mfr # P2-12
Zoro # G107149159
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design
- Pressure Limits 150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C).
- Temperature Limits 0 to 212°F (-18 to 100°C).
- Mounting Orientation Any position. Set points shown are based on vertical, inlet down position.
- Process Connection 1/4" male NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # P2-12
- Zoro # G107149159
- Country of Origin United States
- Category Specialty Switches
Details
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; All wetted parts are FDA compliant; Economical design |
Pressure Limits | 150 psi (10.3 bar) @ 70°F (21°C); 50 psi (3.4 bar) @ 212°F (100°C). |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Process Connection | 1/4" male NPT. |
Service | Compatible liquids or gases. |
Switch Type | SPST, N.O. |
Electrical Rating | .17 A @ 120 VAC, .08 A @ 240 VAC, .13 A @ 120 VDC, .06 A @ 240 VDC. |
Wetted Materials | Housing: PPE & PS (polyphenylene ether and polystyrene); Piston: PPE & PS (polyphenylene ether and polystyrene) and epoxy; Spring and Stop Pin: 316 SS. |
Description
Flow switch for liquids, actuation set point .25 GPM (.95 LPM).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DELPHIAN Combustible Other Sensor (365-550-01)
- Dwyer Instruments Specialty Switches