Shop All Specialty Switches
Dwyer Instruments
Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm
Mfr # P3-32
Zoro # G007149082
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design
- Temperature Limits 0 to 212°F (-18 to 100°C).
- Accuracy 20% of set point.
- Electrical Rating .08 A @ 120 VAC.
- Mounting Orientation Any position. Set points shown are based on vertical, inlet down position.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # P3-32
- Zoro # G007149082
- Country of Origin United States
- Category Specialty Switches
Details
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Accuracy | 20% of set point. |
Electrical Rating | .08 A @ 120 VAC. |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Wetted Materials | Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon. |
Service | Compatible liquids. |
Pressure Limits | 125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C). |
Switch Type | SPST, N.O. |
Process Connection | 3/8" male NPT or 1/4" quick disconnect. |
Description
Polypropylene flow switch, actuation set point 0.50 GPM (1.89 LPM), 3/8" NPT.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Clear (HS364-S100-CLEAR)
- MIDWEST FASTENER 10, 10 PK (63211)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JKS-30)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- Dwyer Instruments Specialty Switches