Shop All Solenoid Air Control Valves
Dwyer Instruments
Pilot Solenoid Valve, Rem Sol Vl 24Vdc Din
Mfr # RSV3D
Zoro # G507144259
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.8 in
- Height (In.) 1.1 in
- Length (In.) 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RSV3D
- Zoro # G507144259
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Width (In.) | 2.8 in |
Height (In.) | 1.1 in |
Length (In.) | 3.9 in |
Description
Pilot solenoid valve, 24 VDC, DIN electrical connections, Cv of .33.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2102-6-6)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- HONEYWELL 24V-Dc 1/4In 75Psi Npt Pneumatic Solenoid Valve (V55LA2075)
- AVENTICS Directional Control Poppet Valve (8227A1NA41A00C7)
- NUMATICS Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 0 to 150 psi (081SA400K000030)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- AVENTICS 5/2 Air Spring Return Valve (5727495270)
- Dwyer Instruments Solenoid Air Control Valves