Shop All Solenoid Air Control Valves
Dwyer Instruments
Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld
Mfr # RSV1L
Zoro # G707144325
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1.4 in
- Width (In.) 3 in
- Length (In.) 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RSV1L
- Zoro # G707144325
- Country of Origin Taiwan, Province of China
- Category Solenoid Air Control Valves
Dimensions
Height (In.) | 1.4 in |
Width (In.) | 3 in |
Length (In.) | 4.1 in |
Description
Pilot solenoid valve, 110 VAC, wire lead electrical connections, Cv of .33.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series (H2-63-T6)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (H1-62)
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-300)
- NUMATICS MK8 VALVE, DC SOL WITH DIODE (081SA400M017N61)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- SMC Solenoid Air Control Valve, 24VDC (SV1100-5FU)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- Dwyer Instruments Pneumatic Valves