Shop All Pressure Switches
Dwyer Instruments
PGW-3P-P2 PRESS SW
Mfr # SCL4151C
Zoro # G210474629
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available
- Mounting Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SCL4151C
- Zoro # G210474629
- Country of Origin United States
- Category Pressure Switches
Details
Features | Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available |
Mounting | Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35). |
Description
RTD transmitter, DIN, range 0 to 150°C, low voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-0-B-24-NA)
- DWYER INSTRUMENTS Manual Reset Pressure Switch (1900-10-MR)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- Dwyer Instruments Pressure Switches