Shop All Pressure Switches
Dwyer Instruments
PGW-3P-P1 PRESS SW
Mfr # SCL4151B
Zoro # G910474592
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available
- Mounting Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SCL4151B
- Zoro # G910474592
- Country of Origin United States
- Category Pressure Switches
Details
Features | Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available |
Mounting | Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35). |
Description
RTD transmitter, DIN, range 0 to 100°C, low voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Clamp Back/Straps, 100 lb, 5/16-18 Thread (UCS-150200)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- MERSEN Pwr Dist Block, 85A, 1P, 14-4 AWG, 600VAC/DC (MPDB63101)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 5190 PSI (A6-753221)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Digital Pressure TransmitterSwitch, Dpt 0200 PSI 420Ma Output (DPT-A07)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 70 to 150 psi, Standard Action (9013FHG39J52M1X)
- Dwyer Instruments Pressure Switches