Shop All Pressure Switches
Dwyer Instruments
PGW-3-P1 PRESS SW
Mfr # SCL4130K
Zoro # G010474591
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available
- Mounting Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SCL4130K
- Zoro # G010474591
- Country of Origin United States
- Category Pressure Switches
Details
Features | Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available |
Mounting | Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35). |
Description
Thermocouple transmitter, type K, range 0 to 500°F, low voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 1-5/8" Notched Square Strut Washer, for 3/8" bolt, Zinc Plated Steel (SFF21)
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Black (SR-ED-H-LG-BK)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- Dwyer Instruments Switches