Shop All Pressure Switches
Dwyer Instruments
PGW-153-P1 PRESS SW
Mfr # SC4380
Zoro # G510474718
Free Shipping & Returns
$1,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available
- Mounting Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SC4380
- Zoro # G510474718
- Country of Origin United States
- Category Pressure Switches
Details
Features | Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available |
Mounting | Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35). |
Description
Signal converter/isolator, selectable inputs: 0-5, 0-10, 0-20, 0-50, 0-100, 1-5, 4-20, 10-15 mA; 0-100, 0-200, 0-500 mV; 0-1, 0-5, 0-10, 1-5, 2-10 V; selectable outputs: 0-1, 0-5, 0-20, 1-5, 4-20 mA;, 0-1, 0-5, 0-10, 1-5, 2-10 V.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (5261I)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330T)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- Dwyer Instruments Pressure Switches