Shop All Pressure Switches
Dwyer Instruments
PGW-127-P1 PRESS SW
Mfr # SC4130P
Zoro # G010474782
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available
- Mounting Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # SC4130P
- Zoro # G010474782
- Country of Origin United States
- Category Pressure Switches
Details
Features | Up to 1500 VAC RMS electrical isolation; Easily installed on industry standard 35 mm DIN rail; Low voltage SCL units also available |
Mounting | Mounts on industry standard 35 mm DIN Rail (DIN EN50022-35). |
Description
Thermocouple transmitter, type K, range 0 to 2000°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- DRYCONN Large Waterproof Wire Connector, PK3 (62310)
- SQUARE D Molded Case Circuit Breaker, HDL Series 100A, 3 Pole, 600V AC (HDL36100)
- ZSI Cush-A-Click, Pipe Clamp, 3/4" (CAC12)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Temp Cont (DA-7035-153-5N)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Air Flow Switch If (1920-0)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, DPST, 60 to 232 psi, Standard Action (31KG3EMX)
- Dwyer Instruments Pressure Switches