Shop All Dust Collector Parts
Dwyer Instruments
Particulate Transmitter, Overall 5.30" W
Mfr # PMT2-15-A-U2
Zoro # G3982398
product price: $2,191.99
/ea
Free Shipping & Returns
$2,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Overall Width - Transmitter 5.3 in
- Connection Location - Transmitter Top
- Accuracy - Transmitter +/-5.00% Full Scale
- Transmitter Type Particulate Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PMT2-15-A-U2
- Zoro # G3982398
- Country of Origin United States
- Category Dust Collector Parts
Dimensions
Overall Width - Transmitter | 5.3 in |
Diameter - Transmitter | 0.63 in |
Process Connection Size - Transmitter | 3/4 in |
Overall Height - Transmitter | 30.0 in |
Overall Depth - Transmitter | 5.0 in |
Sensor Probe Length | 15 in |
Probe Length (In.) | 5.3 in |
Description
Particulate Transmitter,Overall 5.30" W
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-5 HSS Plug Hand Tap (DWTST1-3/4-5P)
- KO-KEN Socket set 8mm-19mm Surface 300mm 12 pieces 3/8 Sq. Drive (RS3310M/12)
- AMES 1136500 5# PICK MATTOCK (31600)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 1/4-20 (2NPF9)
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- ALLSOURCE Viewing Window Inner Plexiglass (41823)
- BIG HORN 4 Inch Dust Collector Starter Kit (11668)
- BIG HORN 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector (11258)
- BIG HORN 3 x 2 Inch Adapter (11318)
- BIG HORN 6-1/2 Modular Step Fitting (11451)
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- Dwyer Instruments Dust Collectors & Accessories