Shop All Dust Collector Parts
Dwyer Instruments
Particulate Transmitter, Overall 5.30" W
Mfr # PMT2-10-A-U2
Zoro # G3981366
product price: $1,947.99
/ea
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Process Connection Type - Transmitter MNPT
- Overall Height - Transmitter 30.0 in
- Process Connection Size - Transmitter 3/4 in
- Overall Depth - Transmitter 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PMT2-10-A-U2
- Zoro # G3981366
- Country of Origin United States
- Category Dust Collector Parts
Dimensions
Overall Height - Transmitter | 30.0 in |
Process Connection Size - Transmitter | 3/4 in |
Overall Depth - Transmitter | 5.0 in |
Overall Width - Transmitter | 5.3 in |
Diameter - Transmitter | 0.63 in |
Probe Length (In.) | 5.3 in |
Sensor Probe Length | 10 in |
Description
Particulate Transmitter,Overall 5.30" W
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- DWYER INSTRUMENTS Particulate Transmitter, Overall 5.30" W (PMT2-05-A-U2)
- ALLSOURCE Lamp Window Plexiglass (41829)
- BIG HORN 4 Inch X 50 Feet Clear-Flex Hose (11491)
- MILESCRAFT Milescraft 34040713 Tablesaw & Router Table Push Stick (2469146)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494B)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate w/Both Quick Disconnect Ends for Dust Collection Systems (11455)
- Dwyer Instruments Dust Collectors & Accessories