Shop All Dust Collector Parts
Dwyer Instruments
Particulate Transmitter, Overall 5.30" W
Mfr # PMT2-05-A-U2
Zoro # G3981250
Free Shipping & Returns
$2,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Diameter - Transmitter 0.63 in
- Shape - Transmitter Irregular
- Wiring Entry - Transmitter 1/2 in FNPT
- Overall Depth - Transmitter 5.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # PMT2-05-A-U2
- Zoro # G3981250
- Country of Origin United States
- Category Dust Collector Parts
Dimensions
Diameter - Transmitter | 0.63 in |
Overall Depth - Transmitter | 5.0 in |
Overall Width - Transmitter | 5.3 in |
Overall Height - Transmitter | 30.0 in |
Process Connection Size - Transmitter | 3/4 in |
Probe Length (In.) | 5.3 in |
Sensor Probe Length | 5 in |
Description
Particulate Transmitter,Overall 5.30" W
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- MILWAUKEE TOOL 11 Amp 5" Small Angle Grinder Trigger Grip, AC/DC, No Lock (6121-31A)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-13/16" 46MM 1887 (C25022)
- BIG HORN 4 Inch x 1 Inch Stepped Adapter (11449)
- BIG HORN Universal Blast Gate Mount / Holder (11435)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- BIG HORN 4 Inch Plastic End Cap (11420)
- METABO Bevel Gear (316045530)
- BIG HORN 4 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11422)
- Dwyer Instruments Dust Collectors & Accessories