Shop All Flow Rate Sensors
Dwyer Instruments
Paddlewheel Flow Sensor
Mfr # PFT-IAN-B111-S
Zoro # G107149050
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.1 in
- Length 11.3 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PFT-IAN-B111-S
- Zoro # G107149050
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Width | 5.1 in |
Length | 11.3 in |
Height | 4 in |
Description
Insertion paddlewheel flow sensor, 4-20 mA output, brass body, 1-1/2" NPT connection, FKM seals, tungsten-carbide shaft, PTFE bearing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump Repair Kit, Air Motor (637434)
- DAYTON Impeller (PP27004CG)
- DAYTON Suct Strainer, 6 Dia, 2 NPT, Side Rnd Perf (1P690)
- ARMSTRONG PUMPS Bearing (818504-000K)
- DWYER INSTRUMENTS Paddlewheel Flow Sensor (PFT-IAN-S111-S)
- DWYER INSTRUMENTS Inline Flow Sensors, Flow Sensor (DS-300-1)
- FUNCTIONAL DEVICES-RIB Xkta Solid Core, Adjustable (RIBXKTA)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (LU74-5004)
- RAYPAK 011752F Flame Sensor Probe Kit (011752F)
- RHEEM 62-23543-02 Flame Sensor (62-23543-0)
- TRANE Sen01114 Flame Sensor (SEN01114)
- Dwyer Instruments Flow Rate Sensors