Shop All Pressure Switches
Dwyer Instruments
Operating Ranges And Dead Bands
Mfr # AP-7021-153-37
Zoro # G0562637
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connection 1/4" female NPT.
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time
- Wetted Materials Nylon reinforced Buna-N and steel. PTFE and 316 SS optional.
- Electrical Connections Screw terminal.
- Conduit Connection 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # AP-7021-153-37
- Zoro # G0562637
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Process Connection | 1/4" female NPT. |
Features | Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External switch set point adjustment reduces set-up time |
Wetted Materials | Nylon reinforced Buna-N and steel. PTFE and 316 SS optional. |
Electrical Connections | Screw terminal. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Agency Approvals | FM, UL. For FM consult factory. |
Switch Type | SPDT mercury switch or SPDT snap switch. Other switch types available. |
Electrical Rating | Mercury switch: 4 A @ 120 VAC/DC, 2 A @ 240 VAC/DC. Snap switch: 15 A @ 120 VAC, 8 A @ 240 VAC, 0.5 A @ 120 VDC, 0.25 A @ 240 VDC. |
Temperature Limits | -30 to 150°F (-35 to 66°C). |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Mounting Orientation | Vertical for mercury switch models, any position for snap switch models. |
Set Point Adjustment | External screw. |
Description
Operating Ranges And Dead Bands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-250-EC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- SCHNEIDER ELECTRIC Pilot Light Head, White, LED (ZB4BV013)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- DWYER INSTRUMENTS Differential Pressure Switch, Press Switch (ADPS-04-2-N-C)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- Dwyer Instruments Switches