Shop All Differential Pressure Gauges
Dwyer Instruments
Minihelic Ii Gauge 0 To 20
Mfr # 2-5020
Zoro # G1438495
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2-5000 Minihelic II
- Standards EU RoHS II
- Application Air Samplers, Cabinet Air-Purging, Duct Pressures, Electronic Air Cooling Systems, Face Velocity on Fume Hood, Laminar Flow Hoods, Local Indication on Filter Status, Room Positive Pressure Sensing
- Pressure Gauge Type Differential Pressure Gauge
- Housing Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 2-5020
- Zoro # G1438495
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
For Panel Cut-Out Size | 2.625 in |
Process Connection Size | 3/16 in |
Case Diameter | 3.062 in |
Nominal Dial Size | 2 1/16 in |
Description
Differential Pressure Gauge, Standards EU RoHS II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 100 psi, 1/4 in MNPT, Gray (P1S414)
- DWYER INSTRUMENTS Pencil Style Air Velocity Transmitter, 5 20 MS 6 I (AVPT-S20C1A06)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L30#)
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 4 In H2O (2004)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 14 Npt 200 PSI (TRI2-200-25E)
- DWYER INSTRUMENTS Magnehelic Gage (2003-LT)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-10 Wc 20 (3010MR)
- DWYER INSTRUMENTS Differential Pressure Switch 3-22 Inch (1823-20)
- DWYER INSTRUMENTS Switch Range 07-15 Wc (1950G-00-B-24-NA)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2" WC (2002AV)
- Dwyer Instruments Differential Pressure Gauges