Shop All Specialty Switches
Dwyer Instruments
Miniature vacuum switch, min. set point 81in wc 200 mbar, max. set point 330in wc 822 mbar
Mfr # MVS-3
Zoro # G010389222
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Terminals - 0.187" x 0.20: spade for use with quick disconnects.
- Wetted Materials Housing: polycarbonate; Diaphragm: polyurethane.
- Mounting Use #2 screws through eyelets.
- Service Air or compatible fluids on "high side".
- Electrical Rating Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MVS-3
- Zoro # G010389222
- Country of Origin United States
- Category Specialty Switches
Details
Electrical Connections | Terminals - 0.187" x 0.20: spade for use with quick disconnects. |
Wetted Materials | Housing: polycarbonate; Diaphragm: polyurethane. |
Mounting | Use #2 screws through eyelets. |
Service | Air or compatible fluids on "high side". |
Electrical Rating | Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC. |
Temperature Limits | 40 to 150°F (4 to 66°C). |
Agency Approvals | cULus. |
Switch Type | SPDT normally open or normally closed. |
Pressure Limits | Up to maximum range. |
Process Connections | Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT. |
Repeatability | ±20%. |
Description
Miniature vacuum switch, min. set point 81" w.c. (200 mbar), max. set point 330" w.c. (822 mbar), 1/4" smooth port process connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX71105BC03C)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Fxd, NO (CCS-221100)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- Dwyer Instruments Switches