Shop All Pressure Switches
Dwyer Instruments
Miniature pressure switch, set point 50.0in H2O.
Mfr # MDS-14
Zoro # G610113791
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
- Electrical Connections Brass tab-type for use with quick disconnections.
- Housing Polycarbonate.
- Switch Type SPST normally open.
- Pressure Limits Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MDS-14
- Zoro # G610113791
- Country of Origin United States
- Category Pressure Switches
Details
Features | Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation |
Electrical Connections | Brass tab-type for use with quick disconnections. |
Housing | Polycarbonate. |
Switch Type | SPST normally open. |
Pressure Limits | Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi. |
Temperature Limits | 40° to 150°F (4° to 66°C). |
Description
Miniature pressure switch, set point 50.0" H2O.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- ANCOR 12-10 Female Heatshrink Disconnects - 25-Pack (320825)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-R3)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 08120 Wc (BDPA-08-2-N)
- DWYER INSTRUMENTS Weatherproof Pressure Switch, Press Sw (1005W-A1-D)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- Dwyer Instruments Pressure Switches