Shop All Pressure Switches
Dwyer Instruments
Miniature pressure switch, set point 15.0in H2O.
Mfr # MDS-10
Zoro # G310113817
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Polycarbonate.
- Electrical Connections Brass tab-type for use with quick disconnections.
- Features Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
- Pressure Limits Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi.
- Switch Type SPST normally open.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MDS-10
- Zoro # G310113817
- Country of Origin United States
- Category Pressure Switches
Details
Housing | Polycarbonate. |
Electrical Connections | Brass tab-type for use with quick disconnections. |
Features | Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation |
Pressure Limits | Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi. |
Switch Type | SPST normally open. |
Temperature Limits | 40° to 150°F (4° to 66°C). |
Description
Miniature pressure switch, set point 15.0" H2O.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-9)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- SOR Pressure Switche, 22RB-G614-N4-B1A-TTCSX (22RB-G614-N4-B1A-TTCSX)
- Dwyer Instruments Pressure Switches