Shop All Pressure Switches
Dwyer Instruments
Miniature Pressure Switch
Mfr # MDS-4
Zoro # G3219785
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
- Electrical Connections Brass tab-type for use with quick disconnections.
- Housing Polycarbonate.
- Switch Type SPST normally open.
- Temperature Limits 40° to 150°F (4° to 66°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MDS-4
- Zoro # G3219785
- Country of Origin United States
- Category Pressure Switches
Details
Item | Miniature Pressure Switch |
Features | Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation |
Electrical Connections | Brass tab-type for use with quick disconnections. |
Housing | Polycarbonate. |
Switch Type | SPST normally open. |
Temperature Limits | 40° to 150°F (4° to 66°C). |
Pressure Limits | Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi. |
Description
Miniature pressure switch, set point 3.0" H2O.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC, Standards: UL (5133765)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5341-0)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 26 Inwc (1638-5)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.8to 4InWC (ADPS-05-2-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- Dwyer Instruments Pressure Switches