Shop All Pressure Switches
Dwyer Instruments
Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A
Mfr # APS-350
Zoro # G307143452
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Connection 1/8" male NPT.
- Wetted Materials Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
- Electrical Connections 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length.
- Electrical Ratings 5 A @ 250 VAC, 3 A @ 28 VDC.
- Service Compatible liquids or gases.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APS-350
- Zoro # G307143452
- Country of Origin United States
- Category Pressure Switches
Details
Process Connection | 1/8" male NPT. |
Wetted Materials | Capsule: 17-7 PH SS; Fitting: 303 stainless steel. |
Electrical Connections | 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length. |
Electrical Ratings | 5 A @ 250 VAC, 3 A @ 28 VDC. |
Service | Compatible liquids or gases. |
Agency Approvals | UR. |
Switch Type | SPDT snap action. |
Temperature Limits | -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C). |
Description
Adjustable pressure switch, set point range 3.0-96.5 psi (.21-6.7 bar) increasing, 4.5-100 psi (.31-6.9 bar) decreasing, ±2.0 psi (.14 bar) repeatability, 1.6-4 psi (.11-.28 bar) deadband.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue (HS359-S10-BLUE)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- DWYER INSTRUMENTS Differential Pressure Switch, 2201 12 Npt (ADPS-03-1-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27)
- Dwyer Instruments Pressure Switches