Shop All Pressure Switches
Dwyer Instruments
Miniature Adjustable Pressure Switch, Pr Sw 243 PSI 5 A
Mfr # APS-250
Zoro # G807143488
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
- Electrical Connections 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length.
- Process Connection 1/8" male NPT.
- Agency Approvals UR.
- Electrical Ratings 5 A @ 250 VAC, 3 A @ 28 VDC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APS-250
- Zoro # G807143488
- Country of Origin United States
- Category Pressure Switches
Details
Wetted Materials | Capsule: 17-7 PH SS; Fitting: 303 stainless steel. |
Electrical Connections | 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length. |
Process Connection | 1/8" male NPT. |
Agency Approvals | UR. |
Electrical Ratings | 5 A @ 250 VAC, 3 A @ 28 VDC. |
Service | Compatible liquids or gases. |
Temperature Limits | -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C). |
Switch Type | SPDT snap action. |
Description
Adjustable pressure switch, set point range 2.0-48.0 psi (.14-3.3 bar) increasing, 3.0-50.0 psi (.21-3.5 bar) decreasing, ±1.0 psi (0.7 bar) repeatability, 1-1.7 psi (.07-.12 bar) deadband.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R4K7)
- CARLON Body Conduit Pvc Type C 1.25In (E987G-CAR)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7270)
- LUTRON Dimmer, Maestro, CFL/LED, Gray (MACL-153M-GR)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 813 PSI (A6-453221)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- Dwyer Instruments Pressure Switches