Shop All Pressure Switches
Dwyer Instruments
Miniature Adjustable Pressure Switch, Pr Sw 15550 PSI 5 A
Mfr # APS-550
Zoro # G607143473
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Process Connection 1/8" male NPT.
- Wetted Materials Capsule: 17-7 PH SS; Fitting: 303 stainless steel.
- Electrical Connections 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length.
- Temperature Limits -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C).
- Agency Approvals UR.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # APS-550
- Zoro # G607143473
- Country of Origin United States
- Category Pressure Switches
Details
Process Connection | 1/8" male NPT. |
Wetted Materials | Capsule: 17-7 PH SS; Fitting: 303 stainless steel. |
Electrical Connections | 3-wire, 20 AWG insulated with PVC, 12" (30 cm) length. |
Temperature Limits | -65 to 225°F (-54 to 107°C), a set point change of up to 2% when used below -10°F (-23°C) or above 125°F (52°C). |
Agency Approvals | UR. |
Switch Type | SPDT snap action. |
Electrical Ratings | 5 A @ 250 VAC, 3 A @ 28 VDC. |
Service | Compatible liquids or gases. |
Description
Adjustable pressure switch, set point range 15.0-485 psi (1.0-33.4 bar) increasing, 20.0-500 psi (1.4-34.5 bar) decreasing, ±10.0 psi (.69 bar) repeatability, 5-22 psi (.35-1.5 bar) deadband.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- RACO Electrical Box Cover, Square, 833, Flat, KO Centered (833)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-R2)
- DWYER INSTRUMENTS Pressure Differential Switch (DXW-11-153-1)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- ASHCROFT 1/4IN 15PSI 125/250V-AC PRESSURE SWITCH (B450B)
- Dwyer Instruments Pressure Switches