Shop All Vacuum Switches
Dwyer Instruments
Mini Vaccuum Switch, Vac Sw 81330 In 18Port
Mfr # MVS-6
Zoro # G107149166
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Agency Approvals cULus.
- Service Air or compatible fluids on "high side".
- Electrical Rating Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC.
- Temperature Limits 40 to 150°F (4 to 66°C).
- Wetted Materials Housing: polycarbonate; Diaphragm: polyurethane.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MVS-6
- Zoro # G107149166
- Country of Origin United States
- Category Vacuum Switches
Details
Agency Approvals | cULus. |
Service | Air or compatible fluids on "high side". |
Electrical Rating | Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC. |
Temperature Limits | 40 to 150°F (4 to 66°C). |
Wetted Materials | Housing: polycarbonate; Diaphragm: polyurethane. |
Switch Type | SPDT normally open or normally closed. |
Pressure Limits | Up to maximum range. |
Process Connections | Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT. |
Repeatability | ±20%. |
Electrical Connections | Terminals - 0.187" x 0.20: spade for use with quick disconnects. |
Mounting | Use #2 screws through eyelets. |
Description
Miniature vacuum switch, min. set point 81" w.c. (200 mbar), max. set point 330" w.c. (822 mbar), 1/8" male NPT process connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, NPN (XS108B3NAM8)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 980 In 18 Port (MVS-5)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndard/Revers, 1/4-18"FNPT (9016GAW21F)
- A.R. NORTH AMERICA Vacuum Switch, 1.5,435,220V, 16A (0205005510)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd, 20/25"Hg, Diaphragm (9016GVG1J13E)
- TELEMECANIQUE SENSORS Vacuum Switch, 1/4-18"FNPT, Stndrd/Reverse (9016GAW2)
- Dwyer Instruments Switches