Shop All Vacuum Switches
Dwyer Instruments
Mini Vaccuum Switch, Vac Sw 38 In 14 Port
Mfr # MVS-1
Zoro # G107149128
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Connections Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT.
- Wetted Materials Housing: polycarbonate; Diaphragm: polyurethane.
- Agency Approvals cULus.
- Mounting Use #2 screws through eyelets.
- Service Air or compatible fluids on "high side".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MVS-1
- Zoro # G107149128
- Country of Origin United States
- Category Vacuum Switches
Details
Process Connections | Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT. |
Wetted Materials | Housing: polycarbonate; Diaphragm: polyurethane. |
Agency Approvals | cULus. |
Mounting | Use #2 screws through eyelets. |
Service | Air or compatible fluids on "high side". |
Switch Type | SPDT normally open or normally closed. |
Temperature Limits | 40 to 150°F (4 to 66°C). |
Repeatability | ±20%. |
Electrical Connections | Terminals - 0.187" x 0.20: spade for use with quick disconnects. |
Pressure Limits | Up to maximum range. |
Electrical Rating | Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC. |
Description
Miniature vacuum switch, min. set point 3" w.c. (8 mbar), max. set point 8" w.c. (20 mbar), 1/4" smooth port process connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GKNA21)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 980 In 18 Port (MVS-5)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- MIDWEST FASTENER Vacuum Push Switches 2PK (65204)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 20/25"Hg, 1/4-18 FNPS (9016GVG1J13)
- TELEMECANIQUE SENSORS Vacuum Switch, 1/4-18"FNPT, Stndrd/Reverse (9016GAW2)
- TELEMECANIQUE SENSORS Vacuum Swtch, DPST, 5 to 25"Hg, 1/4-18"FNPS (9016GVG1J09E)
- Dwyer Instruments Switches