Shop All Ball Valves
Dwyer Instruments
Mini Ss Ball Valve, 18Npt Mxf Min Ss Bv
Mfr # SMV2-WM1
Zoro # G107144222
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.1 in
- Length 5.5 in
- Overall Height 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SMV2-WM1
- Zoro # G107144222
- Country of Origin China
- Category Ball Valves
Dimensions
Width | 19.1 in |
Length | 5.5 in |
Overall Height | 6.7 in |
Description
Mini stainless steel ball valve, 1/8" NPT, male x female
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice, NBR 70 O-Ring (2070-MFC-NB1)
- PROPLUS 3/4 x 3/8 Black Malleable Bushing (45138)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 12 Mini Br Vlv F X F (MV5-SF4)
- DWYER INSTRUMENTS Mini Brass Ball Valve, M X F Min Bv Wg 14 (MVB-WM2)
- DWYER INSTRUMENTS Mini Brass Ball Valve, F X F Min Bv Wg 18 (MVB-WF1)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 38 Mini Br Vlv M X F (MV5-SM3)
- DWYER INSTRUMENTS Mini Brass Ball Valve, 14 Mini Br Vlv M X F (MV5-SM2)
- DWYER INSTRUMENTS Ss Ball Valve, Ball Valve 14 Npt (BV2M100)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- Dwyer Instruments Ball Valves