Shop All Level Switches
Dwyer Instruments
Mini-Size Flow Switch
Mfr # V6EPB-B-S-6-B
Zoro # G3271171
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Housing Material Brass
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 2 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # V6EPB-B-S-6-B
- Zoro # G3271171
- Country of Origin United States
- Category Level Switches
Dimensions
For Pipe Size | 1/2 in, 1/4 in, 2 in, 3/8 in |
Connection Size | 2 in |
Connection Size (In.) | 2 FNPT |
Overall Length | 3.6 in |
Max. Duct Size (In.) | 2 in |
Overall Width | 3.6 in |
Overall Height | 4.8 in |
Description
Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 28 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 4-1/2 In. L, 4-1/2 In. W, 4-5/8 In. H (501203)
- GPI Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/5 HP, Cast Aluminum, 1 in NPT Inlet (M-150S-MU)
- DEWALT AAA Professional Triplex Pump Kit 90036 3200 PSI at 2.8 GPM Industrial Triplex Pump Kit (90036)
- LIBERTY PUMPS LEH200 Series 2 HP 230V 60Hz High Head Submresible Sewage Pump (LEH202M2-2)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- DWYER INSTRUMENTS Mini-Size Flow Switch (V6EPB-B-S-6-0)
- DWYER INSTRUMENTS Level Switches, Horiz Int Mt M162 (F6-MHS)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spst Nc 40 (FSW2-CNPN-40)
- DWYER INSTRUMENTS Capacitance Level Transmitter, Crf2 Std 8 Ft Probe (CRF2-WR01T-096)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 10' (CFS2-DNBPN-10)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm (F261MAL-V01C)
- Dwyer Instruments Level Switches