Shop All Pressure Switches
Dwyer Instruments
Mini Pressure Switch, 30 Wc Mini Pr Sw
Mfr # MDS-12
Zoro # G707143397
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Brass tab-type for use with quick disconnections.
- Features Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
- Housing Polycarbonate.
- Pressure Limits Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi.
- Switch Type SPST normally open.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MDS-12
- Zoro # G707143397
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Brass tab-type for use with quick disconnections. |
Features | Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation |
Housing | Polycarbonate. |
Pressure Limits | Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi. |
Switch Type | SPST normally open. |
Temperature Limits | 40° to 150°F (4° to 66°C). |
Description
Miniature pressure switch, set point 30.0" H2O.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .312-.375 (RSR-9006)
- IFM Cylindrical Distance Sensor (OID200)
- XANTREX Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2080)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Weatherproof Pressure Switch, Press Sw (1005W-A1-D)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- DWYER INSTRUMENTS Mini Pressure Switch, 5 Wc Mini Pr Sw (MDS-0)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GGXXXX)
- Dwyer Instruments Switches