Shop All Pressure Switches
Dwyer Instruments
Mini Pressure Switch, 15 Wc Mini Pr Sw
Mfr # MDS-2
Zoro # G507143344
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections Brass tab-type for use with quick disconnections.
- Housing Polycarbonate.
- Features Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
- Temperature Limits 40° to 150°F (4° to 66°C).
- Switch Type SPST normally open.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MDS-2
- Zoro # G507143344
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Brass tab-type for use with quick disconnections. |
Housing | Polycarbonate. |
Features | Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation |
Temperature Limits | 40° to 150°F (4° to 66°C). |
Switch Type | SPST normally open. |
Pressure Limits | Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi. |
Description
Miniature pressure switch, set point 1.5" H2O.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- REMKE Drain Fitting, NOVAL Accessory, Aluminum (RDC50A)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- Dwyer Instruments Pressure Switches