Shop All Pressure Switches
Dwyer Instruments
Mini Pressure Switch, 10 Wc Mini Pr Sw
Mfr # MDS-8
Zoro # G907143388
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connections Brass tab-type for use with quick disconnections.
- Housing Polycarbonate.
- Features Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation
- Pressure Limits Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi.
- Switch Type SPST normally open.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # MDS-8
- Zoro # G907143388
- Country of Origin United States
- Category Pressure Switches
Details
Electrical Connections | Brass tab-type for use with quick disconnections. |
Housing | Polycarbonate. |
Features | Low cost, long service life and fast response time is suitable for a wide range of OEM uses; Lightweight but shock and vibration resistant for tough applications; Gold contacts help ensure a clean connection without dirt or oxidation |
Pressure Limits | Set point <3.0 in. H2O: 8 psi; Set point >3.0 in. H2O: 15 psi. |
Switch Type | SPST normally open. |
Temperature Limits | 40° to 150°F (4° to 66°C). |
Description
Miniature pressure switch, set point 10.0" H2O.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- OFFICEMATE Hand Tally Counter, 2Hx2W In, Silver (66222)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.12to1.6In (ADPS-04-2-N)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- YORK SOURCE1 Switch Pres Air 40Iwcon Fall Spno (S1-02435776000)
- Dwyer Instruments Pressure Switches