Dwyer Instruments

Mini Pressure Regulator, Wtr Rgltr 15 PSI1 Bar


product price: $61.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 2.5 in
  • Height 5.3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2.5 in
Height 5.3 in

Description

Miniature pressure regulator, range 0-15 psi.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.