Shop All Pressure Switches
Dwyer Instruments
Mini Differential Pressure SwitchGauge, 05 In Barb
Mfr # MP-005
Zoro # G107143485
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position.
- Electrical Connections Screw type terminal block. Accepts 22-12 AWG wire.
- Features Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications
- Size 4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter.
- Pressure Limits 30 psig (2.067 bar).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MP-005
- Zoro # G107143485
- Country of Origin United States
- Category Pressure Switches
Dimensions
Size | 4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter. |
Details
Accuracy | ±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position. |
Electrical Connections | Screw type terminal block. Accepts 22-12 AWG wire. |
Features | Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications |
Pressure Limits | 30 psig (2.067 bar). |
Switch Type | (2) SPDT relays. |
Electrical Rating | 5 A @ 120/240 VAC resistive; 5 A @ 30 VDC. |
Standard Accessories | (2) mounting screws, (1) .050" hex allen wrench. |
Process Connections | Barbed for 3/16" ID tubing (STD); 1/8" male NPT (optional). |
Mounting Orientation | Gage face in vertical position. |
Temperature Limits | 20 to 120°F (-6.7 to 49°C). |
Power Requirements | 24 VDC / 24 VAC 50/60 Hz 4 W. |
Service | Air and non-combustible, compatible gases. |
Set Point Adjustment | Push buttons. |
Agency Approvals | CE, cULus. |
Description
Differential pressure switch/gage, range 0-5.0" water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 25 A, Reversing: No (LC1D258F7)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 1NO, SS, 22mm (XB5AG21)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 10 to 100 psi (APAN71H012CS02100#-NSR)
- Dwyer Instruments Pressure Switches