Shop All Pressure Switches
Dwyer Instruments
Mini Differential Pressure SwitchGauge, 010 In Barb
Mfr # MP-010
Zoro # G607143398
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter.
- Accuracy ±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position.
- Features Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications
- Electrical Connections Screw type terminal block. Accepts 22-12 AWG wire.
- Process Connections Barbed for 3/16" ID tubing (STD); 1/8" male NPT (optional).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MP-010
- Zoro # G607143398
- Country of Origin United States
- Category Pressure Switches
Dimensions
Size | 4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter. |
Details
Accuracy | ±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position. |
Features | Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications |
Electrical Connections | Screw type terminal block. Accepts 22-12 AWG wire. |
Process Connections | Barbed for 3/16" ID tubing (STD); 1/8" male NPT (optional). |
Mounting Orientation | Gage face in vertical position. |
Standard Accessories | (2) mounting screws, (1) .050" hex allen wrench. |
Agency Approvals | CE, cULus. |
Service | Air and non-combustible, compatible gases. |
Switch Type | (2) SPDT relays. |
Electrical Rating | 5 A @ 120/240 VAC resistive; 5 A @ 30 VDC. |
Pressure Limits | 30 psig (2.067 bar). |
Set Point Adjustment | Push buttons. |
Temperature Limits | 20 to 120°F (-6.7 to 49°C). |
Power Requirements | 24 VDC / 24 VAC 50/60 Hz 4 W. |
Description
Differential pressure switch/gage, range 0-10" water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG88-1)
- MERSEN Fuse Reducer, J Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (J166)
- TAYMAC Rigid C Assembly, Stamped Steel, 3/4" (RLC075)
- SIEMENS Relay Socket, 11 Pins (3TX71444E4)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Differential Pressure Switch/Gage 0-05 (MP-000)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- Dwyer Instruments Switches