Shop All Pressure Switches
Dwyer Instruments
Mini Differential Pressure SwitchGauge, 01 In Barb
Mfr # MP-001
Zoro # G407143352
original price:
$463.59
12% off
new price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connections Screw type terminal block. Accepts 22-12 AWG wire.
- Accuracy ±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position.
- Features Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications
- Size 4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter.
- Temperature Limits 20 to 120°F (-6.7 to 49°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MP-001
- Zoro # G407143352
- Country of Origin United States
- Category Pressure Switches
Dimensions
Size | 4-1/8" (104.78 mm) depth x 3-1/16" (77.79 mm) diameter. |
Details
Electrical Connections | Screw type terminal block. Accepts 22-12 AWG wire. |
Accuracy | ±5% FS @ 70°F (21.1°C). Gage face mounted in vertical position. |
Features | Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Visible switch status LED provides indication of set point switching state; Compact design but with the power of larger devices can meet the same application specifications |
Temperature Limits | 20 to 120°F (-6.7 to 49°C). |
Power Requirements | 24 VDC / 24 VAC 50/60 Hz 4 W. |
Pressure Limits | 30 psig (2.067 bar). |
Set Point Adjustment | Push buttons. |
Standard Accessories | (2) mounting screws, (1) .050" hex allen wrench. |
Agency Approvals | CE, cULus. |
Mounting Orientation | Gage face in vertical position. |
Electrical Rating | 5 A @ 120/240 VAC resistive; 5 A @ 30 VDC. |
Switch Type | (2) SPDT relays. |
Process Connections | Barbed for 3/16" ID tubing (STD); 1/8" male NPT (optional). |
Service | Air and non-combustible, compatible gases. |
Description
Differential pressure switch/gage, range 0-1.0" water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- LEVITON Flush Mt Singlegang Wallplate, With 1 F Connector, Ivory (80781-I)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D (E4PBXM)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (RA18-111F)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Pressure Switch 10-300Psig Spst 10Amp (DA-31-2-9)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 1424 PSI (A6-553221)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 51 PSI (A6-153221)
- Dwyer Instruments Pressure Switches