Shop All Pressure Switches
Dwyer Instruments
Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr
Mfr # MDA-111
Zoro # G307143360
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Polycarbonate.
- Electrical Connections Terminals - 0.187" x 0.20: spade (recessed) for use with quick disconnects.
- Features Air or fluid on high side permits multiple uses where both air and liquids exist; Small and lightweight for applications where space is constrained; Gold contacts help ensure a clean connection without dirt or oxidation
- Pressure Limits MDA-0XX: 4 psi; MDA-1XX: 8 psi; MDA-2XX: 8 psi; MDA-3XX: 15 psi; MDA-4XX: 30 psi.
- Mounting Use #4 screws through mounting lugs or #2 screws through eyelets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # MDA-111
- Zoro # G307143360
- Country of Origin United States
- Category Pressure Switches
Details
Housing | Polycarbonate. |
Electrical Connections | Terminals - 0.187" x 0.20: spade (recessed) for use with quick disconnects. |
Features | Air or fluid on high side permits multiple uses where both air and liquids exist; Small and lightweight for applications where space is constrained; Gold contacts help ensure a clean connection without dirt or oxidation |
Pressure Limits | MDA-0XX: 4 psi; MDA-1XX: 8 psi; MDA-2XX: 8 psi; MDA-3XX: 15 psi; MDA-4XX: 30 psi. |
Mounting | Use #4 screws through mounting lugs or #2 screws through eyelets. |
Operating Temperature | 40 to 150°F (4 to 66°C). |
Storage Temperature | -46 to 150°F (-43 to 66°C). |
Switch Type | SPST normally open. |
Description
Miniature adjustable pressure switch, min. set point 0.5" w.c. (1.25 mbar), max. set point 2.0" w.c. (4.98 mbar).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- DWYER INSTRUMENTS Differential Pressure Switch, 12160 Npt (EDPS-04-1-N)
- SIEMENS AUTOMATIC RESET LOW 1/4IN 6PSI 125/250V-AC PRESSURE SWITCH (QPL31.075A00)
- Dwyer Instruments Pressure Switches