Shop All Pressure Switches
Dwyer Instruments
Merc Pressure Switch, 10 Lbs
Mfr # DA-31-153-7
Zoro # G0562655
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Standards CSA, FM, UL Listed
- Application HVAC, Pump Control
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Wetted Materials Brass, 403 SS, or 316 SS.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-153-7
- Zoro # G0562655
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 10 in |
Overall Width | 3 7/8 in |
Overall Depth | 1 3/4 in |
Sample Line Connection Size | 1/4 in, 1/2 in |
Mounting Hole Diameter | 1/2 in |
Description
Pressure Switch, Application HVAC, Pump Control, Contact Form SPST, Electrical Connection Type Screw Terminals, Electrical Rating 1 A @ 440 V AC, 2 A @ 240 V AC, 4 A @ 120 V AC, Housing Type Conduit Box, Input Voltage 120V AC, 240V AC, 440V AC, Maximum Differential Pressure Setting 150 psig, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 150 psig, Maximum Pressure Setting 150 psig, Minimum Differential Pressure Setting 5 psig, Minimum Pressure Setting 5 psig
Restrictions
- This item has been restricted from sale in the following states: AK, CT, HI, IL, LA, MA, MD, ME, MI, MN, NC, NH, NJ, NY, OR, PR, RI, VT, WA, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- EATON Circuit Breaker, FAZ Series 13A, 3 Pole, 277/480V AC, C Curve (FAZ-C13/3)
- PALADIN Fiber Optic Tool Kit (FTK-T)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-5 Wc (3005MR)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- DWYER INSTRUMENTS Series 1950 Explosion Proof Di (1950-20-2F)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Manual Reset Pressure Switch (1900-10-MR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J58X)
- Dwyer Instruments Switches