Shop All Flowmeters
Dwyer Instruments
Mechanical Flowemeter, Magnetic, NPT
Mfr # WNT-A-C-06
Zoro # G300488130
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Magnetic
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # WNT-A-C-06
- Zoro # G300488130
- Country of Origin China
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 3 55/64 in |
Length (In.) | 10 1/4 in |
Height (In.) | 4 5/8 in |
Overall Height | 4.6 in |
Overall Width | 6.4 in |
Overall Length | 10.2 in |
Cable Length | 1 1/2 m |
Description
Water Meter, Product Type Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1.5 Percent (Nominal Flow), +/-3 Percent (Transitional Flow), Connection Size 1 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum Not Applicable, Viscosity - Maximum Not Applicable, Voltage - Maximum 24VAC/DC, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER PM1000 & 2000 Poly 3 Pak Replacement Filter Media (12201)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- DAYTON Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp (4JPF9)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/150 hp, 115V AC (550522)
- DWYER INSTRUMENTS Inline Flow Monitors, Flw Vl 55 Gpm Br (HFB-2-05)
- DWYER INSTRUMENTS Mini Flowmeter, 18 Gph Water (MMA-30)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-02)
- DWYER INSTRUMENTS Flowmeter, Range 4-40 Scfh Air (VFB-52-SSV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- DWYER INSTRUMENTS Flow Meter Brass 06 - 5 Gph (VFA-41)
- Dwyer Instruments Flowmeters