Shop All Manometers
Dwyer Instruments
Mark Iii 475-00-Fm Digital
Mfr # 475-00-FM
Zoro # G0633039
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boilers and Other Combustion Equipment, HVAC Systems
- Pressure Resolution 0.001 in wc
- Pressure Accuracy +/-0.5%
- Includes 9V Alkaline Battery
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 475-00-FM
- Zoro # G0633039
- Country of Origin United States
- Category Manometers
Dimensions
Overall Width | 0.9 in |
Overall Length | 2.81 in |
Overall Height | 5.87 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Connection Size | 1/8 in, 3/16 in |
Housing Height | 5.875 in |
Housing Length | 2.812 in |
Process Connection Size | 1/8 in, 3/16 in |
Description
Handheld Digital Manometer, Maximum Pressure 4 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LCD, NIST Traceable Certificate No, Series 475, Pressure Units in wc, psig, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F, Application Air; Natural Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Blue (2059T-2.5x50B)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (Fluke 179/EDA2 Kit)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522S-005)
- POMONA ELECTRONICS Test Clip, 300VDC, 5A, Red, PK10 (3925-2-G/10P)
- DWYER INSTRUMENTS 3 Pitot Tube (DS-300-3)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 30 psi (490A-2)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- DWYER INSTRUMENTS UTube Manometer, 606 Wc (1222-12-D)
- DWYER INSTRUMENTS Dwyer Minihelic Gauge (2-5005)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-D)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- Dwyer Instruments Manometers