Shop All Pressure Switches
Dwyer Instruments
Manual Reset Pressure Switch
Mfr # 1900-10-MR
Zoro # G0562576
original price:
$159.02
20% off
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact size and repeatability, provides a high-value switch for many industrial and OEM applications; Wide range of models from 0.07 in w.c. to 20 in w.c. can meet exacting OEM specifications for a low pressure switch; Range screw protected inside enclosure provides simplifies making adjustments but prevents tampering
- Standards CE, CSA, FM, RoHS, UL Listed
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
- Contact Form SPDT
- Electrical Connections 3 screw type, common, normally open and normally closed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 1900-10-MR
- Zoro # G0562576
- Country of Origin United States
- Category Pressure Switches
Dimensions
Mounting Hole Diameter | 3/16 in |
Sample Line Connection Size | 1/8 in |
Overall Diameter | 3 1/2 in |
Overall Depth | 2 3/8 in |
Description
Manual Reset Pressure Switch, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 120 to 480 V AC, 60 Hz Resistive, Derate to 10 A for Operation at High Cycle Rates, Maximum Differential Pressure Setting 11 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 11.75 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 2", Steel, Non Ul (1198)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 3/4'', 10PK (BLTSF034010)
- DWYER INSTRUMENTS Mini Pressure Switch, 6 Wc Mini Pr Sw (MDS-6)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 1560 In Wtr (MDA-311)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31EEXEXX)
- Dwyer Instruments Switches