Shop All Manometers
Dwyer Instruments
Manometer, Slack Tube
Mfr # 1211-72
Zoro # G0818501
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range (In WC) 36-0-36
- Pressure Range -36 to 36 in wc
- Slack Tube Length (In.) 72 in
- Max. Working Temp. (Deg. F) 130
- Hose Inside Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 1211-72
- Zoro # G0818501
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 72 in |
Hose Inside Dia. (In.) | 3/16 in |
For Tubing Diameter | 0.187 in |
Slack Tube Length | 72 in |
Description
Analog Manometer, Pressure Range -36 to 36 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 36 in wc, Minimum Pressure -36 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Gray ESD Tray Liner, 16" x 24" (TM332000GY)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-008)
- DICKSON Chart, 6 In, -100 to 0 F/C, 7 Day, PK60 (C678)
- SPAN Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (LFS-210-30Hg-G-CERT)
- DWYER INSTRUMENTS UTube Manometer, 404 Wc (1221-8-W/M)
- DWYER INSTRUMENTS Flex Tube Manometer, 020 Wc (1230-20-D)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- DWYER INSTRUMENTS 1221-12-D MANOMETER (1221-24-D)
- DWYER INSTRUMENTS Slack Tube Monometer, 1000100 Wc (1211-200)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-W/M)
- Dwyer Instruments Manometers