Shop All Manometers
Dwyer Instruments
Manometer, Slack Tube
Mfr # 1211-36
Zoro # G0738017
original price:
$264.84
25% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range (In WC) 18-0-18
- Pressure Range -18 to 18 in wc
- Slack Tube Length (In.) 36 in
- Max. Working Temp. (Deg. F) 130
- Hose Inside Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1211-36
- Zoro # G0738017
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 36 in |
Hose Inside Dia. (In.) | 3/16 in |
Slack Tube Length | 36 in |
For Tubing Diameter | 0.187 in |
Description
Analog Manometer, Pressure Range -18 to 18 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 18 in wc, Minimum Pressure -18 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204D)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (FBLT-2SC-IVPF-20-40)
- POMONA ELECTRONICS BNC Coaxial Cable, 36 in., Black (2249-C-36)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113-NIST)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1221-16-D)
- DWYER INSTRUMENTS Flex Tube Manometer, 016 Wc (1230-16-D)
- DWYER INSTRUMENTS 616D-3 XMTR 0-10 IN WC (616WL-25)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-120)
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi (DPGA-04)
- DWYER INSTRUMENTS Handheld Differential Pressure Monometer, 150 PSI1034 Bar (475-8-FM)
- DWYER INSTRUMENTS UTube Manometer, 5000500 Mm Wc (1221-M1000-W/M)
- Dwyer Instruments Manometers