Shop All Manometers
Dwyer Instruments
Manometer, Slack Tube
Mfr # 1211-12
Zoro # G2200003
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range (In WC) 6-0-6
- Pressure Range -6 to 6 in wc
- Slack Tube Length (In.) 12 in
- Max. Working Temp. (Deg. F) 130
- Hose Inside Dia. (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1211-12
- Zoro # G2200003
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 12 in |
Hose Inside Dia. (In.) | 3/16 in |
For Tubing Diameter | 0.187 in |
Slack Tube Length | 12 in |
Description
Analog Manometer, Pressure Range -6 to 6 in wc, For Tubing Diameter 0.187 in, Maximum Operating Pressure 50 psi, Maximum Pressure 6 in wc, Minimum Pressure -6 in wc, Scale Units in wc, Series 1211, Manometer Type Flexible U-Tube, Housing Material Vinyl-Plastic, Includes Gas Pressure Kit No, Fluid Color Green, Includes (1) Bottle of Fluorescein Green Color Concentrate with Wetting Agent, (2) Nylon Rubber Tubing Connectors, Magnetic Mounting Clips, Plastic Case, Lens Material Nylon, Plastic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES MINI DIGITAL MULTI-METER w/HOLSTER (ES501)
- MONARCH Digital Stroboscope Kit, 30 to 20,000 FPM (6204-013)
- PIC GAUGES Gauge, 2-1/2", 0/200psi, 1/4"CBM, Rem Bezel (212D-254G)
- TAYLOR Analog Thermometer, -60 Degrees to 120 Degrees F for Wall or Desk Use (68162)
- DWYER INSTRUMENTS U-Tube Manometer Range 4-0-4 (1223-8-D)
- DWYER INSTRUMENTS Digital Manometer Accessory Kit (A-472)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS Slacktube Manometer Model 0 To 50 Cm (1211-100)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-W/M)
- DWYER INSTRUMENTS UTube Manometer, 18018 Wc (1223-36-D)
- DWYER INSTRUMENTS 1221-12-D MANOMETER (1221-24-D)
- Dwyer Instruments Manometers