Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Manometer Kit, Digital, 40.00 In WC
Mfr # 477AV-2
Zoro # G0060159
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Data Logging 40 Readings
- Pressure Range 0 in wc to 40 in wc
- Type Digital
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 477AV-2
- Zoro # G0060159
- UPC # 094700900265
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/8 in, 3/16 in |
Overall Length | 0.906 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Housing Height | 5.89 in |
Process Connection Size | 1/8 in, 3/16 in |
Overall Width | 2.812 in |
Housing Length | 2.812 in |
Overall Height | 6.5 in |
Description
Handheld Digital Manometer, Maximum Pressure 40 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 25,330 fpm, Pressure Units in wc, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-200PSI (TL20-200-4L)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- BERTECH ESD Anti-Static High Temperature Table Mat Kit, 18 In. x 24 In., Blue (2059T-18x24BKT)
- DWYER INSTRUMENTS Repl Air Velocity Monitor Vane (A-390)
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe (RP1)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10.00 In WC (477AV-0)
- DWYER INSTRUMENTS Anemometer, 25 to 400 fpm (480)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6)
- DWYER INSTRUMENTS Air Flow Grid, Sensor, 1000 to 5000 fpm (160G)
- EXTECH Anemometer, 80 to 5900 fpm, NIST (AN100-NIST)
- Dwyer Instruments Air Velocity Meters and Anemometers