Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Manometer Kit, Digital, 20.00 In WC
Mfr # 477AV-1
Zoro # G0070421
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Data Logging 40 Readings
- Operating Temp. Range 0 Degrees to 140 Degrees F
- Alarm No
- Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 477AV-1
- Zoro # G0070421
- UPC # 094700900227
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/8 in, 3/16 in |
Overall Height | 6.5 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Process Connection Size | 1/8 in, 3/16 in |
Overall Length | 0.906 in |
Housing Height | 5.89 in |
Housing Length | 2.812 in |
Overall Width | 2.812 in |
Description
Handheld Digital Manometer, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 17,910 fpm, Pressure Units in wc, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Silver (MEX5-D60.H30)
- WESTWARD Multi-Purpose Connector, 600V AC/DC (1EKN6)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- DWYER INSTRUMENTS Air Velocity Transmitter, 0 To 15,000 FPM (641RM-12)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Gray (9671)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10.00 In WC (477AV-0)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- DWYER INSTRUMENTS Wind Speed Meter, 0 to 80 mph (MARK II WSI)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- TRIPLETT Anemometer, 40 to 5,900fpm, 32 to 122F (CFM400)
- Dwyer Instruments Air Velocity Meters and Anemometers