Shop All Air Velocity Meters and Anemometers
Dwyer Instruments
Manometer Kit, Digital, 10 psi
Mfr # 477AV-4
Zoro # G0060140
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Velocity Accuracy +/-0.5% Full Scale from 60 to 78 Degrees F, +/-1.5% Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
- Data Logging 40 Readings
- Manufacturers Warranty Length 1 yr
- Storage Temp. Range -4 Degrees to 176 Degrees F
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 477AV-4
- Zoro # G0060140
- UPC # 094700900142
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Height | 5.89 in |
Connection Size | 1/8 in, 3/16 in |
For Tubing Diameter | 1/8 in, 3/16 in |
Overall Height | 6.5 in |
Overall Length | 0.906 in |
Housing Length | 2.812 in |
Overall Width | 2.812 in |
Process Connection Size | 1/8 in, 3/16 in |
Description
Handheld Digital Manometer, Maximum Pressure 10 psi, Minimum Pressure 0 psi, Pressure Accuracy +/-0.5 Percent, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Includes Batteries Yes, Digital Display Features 4 Digit LED, NIST Traceable Certificate No, Series 477AV, Maximum Air Velocity 66,620 fpm, Pressure Units psi, Air Velocity Accuracy +/-0.5 Percent Full Scale from 60 to 78 Degrees F, +/-1.5 Percent Full Scale from 32 to 60 Degrees F and 78 to 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC (LF251-VAC-4L)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP7)
- DWYER INSTRUMENTS Air Velocity Transmitter, 0 To 15,000 FPM (641RM-12)
- DWYER INSTRUMENTS 480 Anemometer, Vane (A-480)
- DWYER INSTRUMENTS Anemometer Kit (477-00T-AV)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-6-LED)
- DWYER INSTRUMENTS Air Velocity Transmitter (641-12-LED)
- DWYER INSTRUMENTS Manometer Kit, Digital, 10.00 In WC (477AV-0)
- REED INSTRUMENTS Anemometer, 79 to 5,906fpm, 32 to 122F (R4000SD)
- Dwyer Instruments Air Velocity Meters and Anemometers