Shop All Manometers
Dwyer Instruments
Manometer, 0202 Inwc
Mfr # 252-AF
Zoro # G707146480
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slack Tube Length (In.) 3.7 in
- Weight 3.15 lbs
- Height 9 in
- Width 11.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 252-AF
- Zoro # G707146480
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 3.7 in |
Height | 9 in |
Width | 11.6 in |
Details
Weight | 3.15 lbs |
Description
Inclined air filter gage, range .20-0-2.0" w.c., 8" inclined scale,
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 6000Psi/Kpa (PFQ814)
- KRUEGER Repair Kit with Aluminum Nut, Type D (DALN-KIT)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (18C768)
- ENERPAC Pressure Gauge Assy (DC3760900)
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- DWYER INSTRUMENTS 1222-36-D MANOMETER (1223-M1000-D)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- TSI ALNOR Handheld Micromanometer, Type Digital (5815)
- Dwyer Instruments Manometers